
12" x 12" Brown And Gold Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569323
Zoro # G722373595
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Height
0.09 in
Length
12 in
Width
12 in
Color
Brown Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
569323
Zoro #
G722373595
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
12 in
Width
12 in
Details
Material
Vinyl
Item
Peel and Stick Tile
Color
Brown Gold
Description
Enhance your space effortlessly with these 12-inch x 12-inch brown and gold vinyl arabesque peel and stick removable tiles. The mosaic pattern adds a touch of elegance to any room, while the matte surface provides a sophisticated finish. Crafted from high-quality vinyl material, these tiles are impervious to water, making them suitable for showers and fireplace surrounds. The blend of brown and gold hues creates a transitional style that complements various interior themes. Easy to install and remove, these square tiles offer a convenient way to update your home decor with a luxurious flair. 0.09-inch h x 12-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.