12" x 12" Brown And Pink Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571237

  • Zoro # G222346297


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Color
Brown Pink
Width
12 in
Material
Vinyl
Height
0.09 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571237
Zoro #
G222346297
UPC #
-
Country of Origin
Israel

Dimensions

Width
12 in
Height
0.09 in
Length
12 in

Details

Color
Brown Pink
Material
Vinyl
Item
Peel and Stick Tile

Description

Enhance your space with these 12-inch x 12-inch brown and pink vinyl arabesque peel and stick removable tiles. Crafted in a mosaic tile type, these square-shaped tiles feature a captivating arabesque pattern, adding a touch of sophistication to your decor. The matte surface not only exudes elegance but also ensures durability, making them impervious to water absorption. Suitable for use in showers and on fireplace surrounds, these vinyl tiles in charming brown and pink hues effortlessly blend in a transitional style, elevating the aesthetics of any room. Transform your home with these easy-to-install peel and stick tiles that combine convenience with timeless appeal. 0.09-inch h x 12-inch w x 12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products