
12" X 12" Brushed Silver Frame Red Poppy, Set Of 2, 2PK
Mfr # 365173
Zoro # G622882302
product price: $79.99
/pk 2, $40.00/ea
Free Shipping & Returns
Key Features
Outdoor Suitability
No
Style
Classic
Finish Style
No Distressing
Width
12 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365173
Zoro #
G622882302
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Length
12 in
Depth
2 in
Details
Outdoor Suitability
No
Style
Classic
Finish Style
No Distressing
Item
Wall Decor
Shape
Square
Assembly Required
No
Color
Silver
Mirrored
No
Lighted
No
Finish
Matte
Material
Polystyrene Foam
Commercial Use
No
Orientation
Horizontal and Vertical
Description
Refresh the atmosphere of your home and give it an exceptional look with this outstanding picture. Its style is just what your walls need to look their best. This picture is an exceptionally crafted piece, made from high quality , which also shows a finish and color. Its frame is an alluring decoration as well. You want your piece to be with you long-term as well, and that’s exactly what this appealing picture will give you. As for measurements, they are ” for height, ” for width, and ” for depth, and it weighs pounds. Hand Assembled in the USA. Hangs Square. Comes ready to hang! If you want a functional, elegant, and enduring picture, this is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.