
12" X 12" Champagne Gold Color Frame Ocean Break, Set Of 2, 2PK
Mfr # 365159
Zoro # G322884262
product price: $78.49
/pk 2, $39.25/ea
Free Shipping & Returns
Key Features
Style
Classic
Orientation
Horizontal and Vertical
Mirrored
No
Material
Polystyrene Foam
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
365159
Zoro #
G322884262
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
12 in
Length
12 in
Details
Style
Classic
Orientation
Horizontal and Vertical
Item
Wall Decor
Mirrored
No
Material
Polystyrene Foam
Assembly Required
No
Shape
Square
Finish Style
No Distressing
Commercial Use
No
Lighted
No
Color
Champagne
Finish
Matte
Outdoor Suitability
No
Description
Those who want to embellish their home, or office, with something both lovely and practical are at the right place. This picture complements any space in which it finds itself, and its style is just what your walls need to look their best. This picture is an impressively crafted piece, made from high quality , which also displays a finish and color. Its frame is an alluring decoration as well. Framed under glass. You want your piece to be long-lasing as well, and that’s exactly what this charming picture will give you. This image has been double matted. As for measurements, they are ” for height, ” for width, and ” for depth, and it weighs pounds. Hand Assembled in the USA. Hangs Square. Comes ready to hang!. If you want a functional, elegant, and enduring picture, this is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.