
12" x 12" Gold And White Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 571305
Zoro # G922363051
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Height
0.09 in
Length
12 in
Color
Gold White
Width
12 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571305
Zoro #
G922363051
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
12 in
Width
12 in
Details
Color
Gold White
Item
Peel and Stick Tile
Material
Vinyl
Description
Enhance your living space with these 12-inch x 12-inch peel and stick removable tiles in a stunning gold and white color combination. Designed as mosaic tile, these square-shaped tiles feature a captivating arabesque pattern, adding a touch of elegance to any room. The matte surface provides a smooth finish, while the impervious water absorption ensures durability. Perfect for shower areas and fireplace surrounds, these vinyl tiles are ideal for a transitional style decor that exudes sophistication and charm. Upgrade your home effortlessly with these versatile and stylish peel and stick tiles. 0.09-inch h x 12-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.