
12" x 12" Gray Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569234
Zoro # G022376142
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Height
0.09 in
Length
12 in
Material
Vinyl
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569234
Zoro #
G022376142
UPC #
-
Country of Origin
Israel
Dimensions
Width
12 in
Height
0.09 in
Length
12 in
Details
Item
Peel and Stick Tile
Material
Vinyl
Color
Gray
Description
Enhance your space effortlessly with these 12-inch x 12-inch gray vinyl arabesque peel and stick removable tiles. The mosaic tile type offers a unique touch, featuring a square shape and arabesque pattern that adds character to any room. The matte surface provides a sophisticated finish, while the impervious water absorption makes them ideal for wet areas like showers. These versatile tiles are not only compatible in the shower but also on fireplace surrounds, making them a perfect choice for various spaces. Crafted from durable vinyl material in a stylish gray hue, these tiles blend seamlessly with transitional decor styles, elevating your home aesthetic. 0.09-inch h x 12-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.