
12" x 12" Gray Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 628685
Zoro # G622360848
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Height
0.09 in
Width
12 in
Length
12 in
Material
Vinyl
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
628685
Zoro #
G622360848
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
12 in
Length
12 in
Details
Item
Peel and Stick Tile
Material
Vinyl
Color
Gray
Description
Transform your space effortlessly with the 12-inch x 12-inch gray vinyl arabesque peel and stick removable tiles. Featuring a stylish square shape, these mosaic tiles showcase a beautiful arabesque pattern that adds an elegant touch to any room. The matte surface type ensures a sophisticated finish, making it a perfect choice for enhancing your decor. Designed to be impervious, these tiles are a practical solution for areas exposed to moisture, including showers. They can also be used effectively on fireplace surrounds, allowing for versatile applications throughout your home. Made from durable vinyl, these transitional style tiles offer a contemporary aesthetic that seamlessly blends with various design themes, providing both beauty and functionality for your living spaces. 0.09-inch h x 12-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.