
12" x 12" Gray Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 628691
Zoro # G722368829
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Height
0.09 in
Length
12 in
Width
12 in
Material
Vinyl
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
628691
Zoro #
G722368829
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
12 in
Width
12 in
Details
Item
Peel and Stick Tile
Material
Vinyl
Color
Gray
Description
12-inch x 12-inch gray vinyl arabesque peel and stick removable tiles are an effortless solution for transforming your spaces. Designed in a square shape, these tiles feature a stunning arabesque mosaic pattern that adds a touch of elegance to any room. The matte surface type ensures a sleek appearance, while their impervious water absorption makes them perfect for high-moisture areas like showers. These versatile tiles are also compatible for use on fireplace surrounds, enhancing both aesthetics and functionality. Crafted from durable vinyl, they seamlessly blend with transitional decor styles, allowing you to achieve a modern look with minimal effort. Enjoy the ease of installation and the ability to remove or reposition them as needed. 0.09-inch h x 12-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.