12" x 12" Green And Gray Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 569329
- Zoro # G922341097
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Height
0.09 in
Color
Green Gray
Material
Vinyl
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569329
- Zoro #
- G922341097
- UPC #
- -
- Country of Origin
- Israel
- Color
- Green Gray
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 12 in
- Height
- 0.09 in
- Width
- 12 in
Description
Enhance your space with these 12-inch x 12-inch green and gray vinyl arabesque peel and stick removable tiles. The mosaic tile type adds intricate detailing, while the square shape provides a classic look. Featuring a matte surface, these impervious tiles are suitable for showers and fireplace surrounds, adding versatility to your decor. Made of high-quality vinyl material, the transitional style effortlessly blends green and gray tones for a modern aesthetic. Upgrade your interiors with ease using these convenient peel and stick tiles that bring elegance and charm to any room in your home. 0.09-inch h x 12-inch w x 12-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.