12" x 12" Green And Pink Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571225

  • Zoro # G322368731


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Color
Green Pink
Material
Vinyl
Height
0.09 in
Width
12 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571225
Zoro #
G322368731
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
12 in
Length
12 in

Details

Item
Peel and Stick Tile
Color
Green Pink
Material
Vinyl

Description

Enhance your space with these 12-inch x 12-inch peel and stick removable tiles featuring a captivating arabesque design in green and pink. Crafted from durable vinyl material, these matte surface tiles are impervious to water absorption, making them suitable for use in showers and fireplace surrounds. Create a stylish and transitional look in any room effortlessly with the easy-to-install mosaic tile squares. Add a touch of elegance to your decor with the unique square shape pattern that brings a dash of color and charm to your living space. Elevate your home with these versatile and chic peel and stick tiles today. 0.09-inch h x 12-inch w x 12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.