Shop HOMEROOTS
See all product information
Create Account
12" x 12" Green And Pink Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 571323
- Zoro # G022372144
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Height
0.09 in
Color
Green Pink
Material
Vinyl
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571323
- Zoro #
- G022372144
- UPC #
- -
- Country of Origin
- Israel
- Color
- Green Pink
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 12 in
- Height
- 0.09 in
- Width
- 12 in
Description
Enhance your space effortlessly with these 12-inch x 12-inch green and pink vinyl arabesque peel and stick removable tiles. The mosaic tile design adds a touch of sophistication, while the matte surface ensures a sleek finish. Crafted from impervious vinyl, these tiles are not only stylish but also durable, making them suitable for shower and fireplace surround installations. The transitional style of these square tiles effortlessly blends green and pink hues, creating a vibrant and modern look that will elevate any room in your home. 0.09-inch h x 12-inch w x 12-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.