Shop HOMEROOTS
See all product information
Create Account
12" x 12" Green And Red Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 569222
- Zoro # G722354471
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Height
0.09 in
Color
Green Red
Material
Vinyl
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569222
- Zoro #
- G722354471
- UPC #
- -
- Country of Origin
- Israel
- Color
- Green Red
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 12 in
- Height
- 0.09 in
- Width
- 12 in
Description
Enhance your living space effortlessly with these 12-inch x 12-inch peel and stick tiles featuring a unique arabesque mosaic pattern. The green and red vinyl tiles, designed in a square shape, offer a matte surface finish that is impervious to water absorption. Suitable for use in showers and on fireplace surrounds, these transitional-style tiles bring a touch of elegance to any room. Crafted from high-quality vinyl material, these removable tiles combine convenience with a striking color combination, creating a vibrant and stylish ambiance in your home. Revamp your decor with these easy-to-install mosaic tiles that seamlessly blend functionality and aesthetics. 0.09-inch h x 12-inch w x 12-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.