
12" x 12" Green And Red Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569228
Zoro # G822345928
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Height
0.09 in
Width
12 in
Material
Vinyl
Length
12 in
Color
Green Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569228
Zoro #
G822345928
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
12 in
Length
12 in
Details
Item
Peel and Stick Tile
Material
Vinyl
Color
Green Red
Description
Enhance your living space with these green and red vinyl arabesque peel and stick removable tiles. Featuring a mosaic pattern in a square shape, these matte tiles are impervious to water, making them ideal for shower and fireplace surround installations. Crafted from high-quality vinyl, these tiles boast a transitional style that effortlessly blends green and red hues to create a visually stunning mosaic effect. Easy to install, these peel and stick tiles offer a quick and convenient way to transform any room in your home with a touch of elegance and charm. Upgrade your decor with these stylish and versatile tiles today. 0.09-inch h x 12-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.