
12" x 12" Green And Red Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 571335
Zoro # G122358697
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Height
0.09 in
Width
12 in
Material
Vinyl
Length
12 in
Color
Green Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571335
Zoro #
G122358697
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
12 in
Length
12 in
Details
Item
Peel and Stick Tile
Material
Vinyl
Color
Green Red
Description
Enhance your space effortlessly with these 12-inch x 12-inch green and red vinyl arabesque peel and stick removable tiles. The matte surface and impervious water absorption make them suitable for showers and fireplace surrounds, adding a touch of transitional style to your decor. Crafted from high-quality vinyl, these mosaic square tiles feature an intricate arabesque pattern that brings a unique charm to any room. Easy to install, these peel and stick tiles provide a quick and convenient way to update your space without the need for extensive renovations. Incorporate the vibrant green and red hues into your design scheme for a pop of color that will impress any guest. 0.09-inch h x 12-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.