12" x 12" Green Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 569246

  • Zoro # G322362005


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Height
0.09 in
Material
Vinyl
Color
Green
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569246
Zoro #
G322362005
UPC #
-
Country of Origin
Israel

Dimensions

Width
12 in
Height
0.09 in
Length
12 in

Details

Item
Peel and Stick Tile
Material
Vinyl
Color
Green

Description

Enhance your living space effortlessly with these 12-inch x 12-inch green vinyl arabesque peel and stick removable tiles. The mosaic pattern adds a touch of elegance, while the matte surface complements any decor style seamlessly. Crafted from vinyl, these impervious tiles are suitable for shower use and fireplace surrounds, offering both functionality and style. The square shape brings a modern twist to your space, creating a transitional look that is sure to impress. Easy to install and easy to maintain, these tiles are a perfect choice for those seeking a hassle-free home improvement solution. Elevate your space with these versatile and chic peel and stick tiles today. 0.09-inch h x 12-inch w x 12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.