12" x 12" Green Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 628697

  • Zoro # G622368417


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Color
Green Cream
Width
12 in
Height
0.09 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628697
Zoro #
G622368417
UPC #
-
Country of Origin
Israel

Dimensions

Width
12 in
Height
0.09 in
Length
12 in

Details

Material
Vinyl
Item
Peel and Stick Tile
Color
Green Cream

Description

Transform your space with the 12-inch x 12-inch green vinyl arabesque peel and stick removable tiles. Designed in a square shape, these mosaic tiles feature an elegant arabesque pattern that adds a touch of sophistication to any room. The matte surface type provides a sleek finish, making them a stylish choice for various applications. With impervious water absorption, they are perfect for areas exposed to moisture, ensuring durability and longevity. These tiles are compatible for use in showers and on fireplace surrounds, offering versatility in your decor. Made from high-quality vinyl, their transitional style seamlessly complements both modern and traditional interiors. Easy to install, these peel and stick tiles are the ideal solution for a quick and impactful upgrade. 0.09-inch h x 12-inch w x 12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.