12" X 12" Matte White Frame Sealife Set Of 4, 4PK
- Mfr # 365451
- Zoro # G222885406
product price:
$
207.99
/pk of 4, $52.00/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Shape
Square
Style
Classic
Finish
Matte
Finish Style
No Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365451
- Zoro #
- G222885406
- UPC #
- -
- Country of Origin
- United States
- Commercial Use
- No
- Shape
- Square
- Style
- Classic
- Finish
- Matte
- Finish Style
- No Distressing
- Color
- White
- Item
- Wall Decor
- Lighted
- No
- Orientation
- Horizontal and Vertical
- Outdoor Suitability
- No
- Mirrored
- No
- Assembly Required
- No
Dimensions
- Length
- 12 in
- Depth
- 1 in
- Width
- 12 in
Description
Breathe some fresh air into the atmosphere of your home and give it an extraordinary look with this exceptional picture. Its style is just what your walls need to look their best. This picture is an outstandingly crafted piece, made from high quality , which also shows a finish and color. Its frame is an appealing decoration as well. This print has an acrylic overlay applied to it, that dries with a textured look and feel. You want your piece to be with you for a long while too, and that’s exactly what this appealing picture will give you. This item is non-glass As for measurements, they are ” for height, ” for width, and ” for depth, and it weighs pounds. Hand Assembled in the USA. Hangs Square. Comes ready to hang! If you want a functional, well-designed, and lasting picture, this is the one for you.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.