12" x 12" Orange Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 632703

  • Zoro # G522363956


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Width
12 in
Material
Vinyl
Length
12 in
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632703
Zoro #
G522363956
UPC #
-
Country of Origin
Israel

Dimensions

Width
12 in
Length
12 in
Height
0.09 in

Details

Color
Orange
Material
Vinyl
Item
Peel and Stick Tile

Description

12-inch x 12-inch orange vinyl arabesque peel and stick removable tiles offer an effortless way to enhance your space. These square mosaic tiles feature a stunning arabesque pattern that adds a touch of elegance to any room. Crafted from durable vinyl, they boast a matte surface that complements a variety of decor styles, particularly transitional designs. Their impervious nature makes them a perfect choice for moisture-prone areas such as showers and fireplace surrounds. With their peel and stick application, transforming your walls or surfaces is simple and convenient, allowing you to achieve a modern look without the hassle of traditional tiling methods. These tiles are ideal for those seeking both beauty and practicality in their home decor. 0.09-inch h x 12-inch w x 12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.