
12" x 12" Pink And Green Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 572046
Zoro # G522364991
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Height
0.09 in
Width
12 in
Length
12 in
Material
Vinyl
Color
Pink Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
572046
Zoro #
G522364991
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
12 in
Length
12 in
Details
Material
Vinyl
Color
Pink Green
Item
Peel and Stick Tile
Description
Enhance your space effortlessly with these 12-inch x 12-inch peel and stick tiles featuring a captivating arabesque mosaic pattern in pink and green hues. The matte surface adds a touch of elegance while the impervious water absorption makes them ideal for various areas including showers and fireplace surrounds. Crafted from durable vinyl, these tiles offer a transitional style that blends seamlessly with any decor. Upgrade your home decor with these easy to install square tiles that bring a pop of color and a stylish twist to your living space. 0.09-inch h x 12-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.