
12" x 12" Pink Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 571311
Zoro # G022343137
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Height
0.09 in
Width
12 in
Length
12 in
Material
Vinyl
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571311
Zoro #
G022343137
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
12 in
Length
12 in
Details
Material
Vinyl
Color
Pink
Item
Peel and Stick Tile
Description
Enhance your living space effortlessly with these pink vinyl arabesque peel and stick removable tiles. The 12-inch x 12-inch square mosaic tiles feature a stunning arabesque pattern, adding a touch of elegance to any room. Crafted from impervious vinyl material in a transitional style, these matte surface tiles are not only easy to install but are also compatible for use in showers and on fireplace surrounds. Transform your home decor with these versatile peel and stick tiles that bring a pop of color and a unique design element to your interior design projects. 0.09-inch h x 12-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.