12" x 12" Pink Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 628703

  • Zoro # G822355514


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Height
0.09 in
Color
Pink
Width
12 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628703
Zoro #
G822355514
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
12 in
Length
12 in

Details

Material
Vinyl
Item
Peel and Stick Tile
Color
Pink

Description

Transform your space effortlessly with the 12-inch x 12-inch pink vinyl arabesque peel and stick removable tiles. Designed in a square shape, these tiles showcase a stunning arabesque mosaic pattern that adds a touch of elegance to any room. Their matte surface ensures a sleek appearance, while the impervious water absorption makes them ideal for use in moisture-prone areas like showers. You can also enhance your fireplace surround with these stylish tiles, offering both beauty and functionality. Crafted from durable vinyl, this transitional style tile is perfect for those looking to elevate their decor with ease. Enjoy the convenience of peel and stick installation for a quick and hassle-free home makeover. 0.09-inch h x 12-inch w x 12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.