
12" x 12" Red And Green Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 571317
Zoro # G322364337
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Color
Red Green
Height
0.09 in
Width
12 in
Length
12 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571317
Zoro #
G322364337
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
12 in
Length
12 in
Details
Color
Red Green
Item
Peel and Stick Tile
Material
Vinyl
Description
Enhance your space with these 12-inch x 12-inch red and green vinyl arabesque peel and stick removable tiles. The unique square shape adds a modern touch to any room, while the matte finish provides a sophisticated look. Made from impervious vinyl material, these mosaic tiles are perfect for shower and fireplace surround installations, bringing a transitional style to your home effortlessly. Add a pop of color with the striking red and green tones, creating a vibrant and stylish atmosphere. Transform your interior decor with ease using these versatile and visually appealing peel and stick tiles. 0.09-inch h x 12-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.