
12" x 12" Red Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 634068
Zoro # G822368590
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Color
Red White/Blue
Height
0.09 in
Width
12 in
Length
12 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634068
Zoro #
G822368590
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
12 in
Length
12 in
Details
Color
Red White/Blue
Material
Vinyl
Item
Peel and Stick Tile
Description
12-inch x 12-inch red vinyl arabesque peel and stick removable tiles transform your space effortlessly with their vibrant color and intricate design. Designed as square mosaic tiles, they showcase an elegant arabesque pattern that adds a touch of sophistication. The matte surface provides a modern look while being impervious to water, making these tiles suitable for wet areas like showers. Versatile enough for use on fireplace surrounds, these vinyl tiles offer both style and practicality. With a transitional aesthetic, they easily blend with various decor themes, allowing for creative personalization in your home. Enjoy the convenience of peel and stick installation, making home updates easier than ever. 0.09-inch h x 12-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.