12" X 12" White Red And Black Love Peace Wood Square Wall Decor

  • Mfr # 636004

  • Zoro # G122884288


product price: $26.79
/ea

Key Features

Orientation
Vertical Only
Color
Black, Red, White
Hooks Included
No
Style
Traditional
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636004
Zoro #
G122884288
UPC #
-
Country of Origin
China

Dimensions

Depth
1 in
Length
12 in
Width
12 in

Details

Orientation
Vertical Only
Color
Black, Red, White
Hooks Included
No
Style
Traditional
Outdoor Suitability
No
Fringe/Tassels Included
No
Mirrored
No
Finish Style
No Distressing
Item
Wall Decor
Wall Decor Type
Hanging Text
Commercial Use
Yes
Construction Method
Hand Finished
Shape
Square
Lighted
No
Material
Wood
Assembly Required
No

Description

Our words matter, and when you showcase the phrase peace and love you are adding special sentiment to your family, friends, and guests. Instantly liven up your space with this whimsical decor that features the peace finger sign, a red heart, and brings sentiment, color, and dimension to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12.00-inch h x 12.00-inch w x 1.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.