12" x 12" Yellow Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 607042

  • Zoro # G422368839


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Height
0.09 in
Material
Vinyl
Width
12 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
607042
Zoro #
G422368839
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
12 in
Length
12 in

Details

Color
Yellow
Item
Peel and Stick Tile
Material
Vinyl

Description

12-inch x 12-inch yellow vinyl arabesque peel and stick removable tiles add a vibrant touch to your home decor. These square-shaped mosaic tiles feature an intricate arabesque pattern that enhances any space with elegance. Crafted from impervious vinyl, they offer durability and are perfect for high-moisture areas like showers. The matte surface type provides a sophisticated look while ensuring easy maintenance. Compatible for use on fireplace surrounds, these tiles are versatile enough to suit various styles, especially transitional design themes. Enjoy the convenience of peel and stick installation that allows for quick updates without the need for professional assistance. Transform your living spaces effortlessly with these stunning yellow tiles that captivate with their unique charm. 0.09-inch h x 12-inch w x 12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.