12' x 15' Beige Non Slip Rug Pad
- Mfr # 384358
- Zoro # G922889506
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Size
12' x 15'
Color
Beige
Shape
Rectangular
Compatible Floor
Hardwood
Length (In.)
175.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 384358
- Zoro #
- G922889506
- UPC #
- -
- Country of Origin
- China
- Color
- Beige
- Shape
- Rectangular
- Item
- Rug Pads
- Compatible Floor
- Hardwood
- Type
- Rug Pad
- Pattern
- Solid
- For Use In
- Living Room
- Material
- Polyvinyl Chloride
- Finish
- Textured
- Features
- Non-Slip Pad
Dimensions
- Size
- 12' x 15'
- Length (In.)
- 175.98 in
- Width (In.)
- 139.76 in
- Depth
- 0.39 in
- Pad Thickness
- 0.39 in
Description
Keep area rugs securely in place with this beige non slip rug pad. Made of pvc coated polyester this pad is good for use on all hard surface floors. This grip pad adds a layer of comfort, protects your floors, and prevents your rug from moving and sliding. Hand washable. Intended for indoor use only. 139.76" x 175.98"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.