
12' X 15' Black Indoor Outdoor Area Rug
Mfr # 522279
Zoro # G722325372
product price: $552.99
/ea
Free Shipping & Returns
Key Features
Height
144 in
Depth
0.25 in
Color
Black
Assembly Required
No Assembly Needed
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522279
Zoro #
G722325372
UPC #
-
Country of Origin
Turkey
Dimensions
Height
144 in
Depth
0.25 in
Width (In.)
180 in
Size
12 ft x 15 ft
Details
Color
Black
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Non-Commercial
Item
Outdoor Rug
Method of Construction
Power Loom
Description
This 12-foot x 15-foot black indoor outdoor area rug is a great way to add warmth to a room. Crafted with machine-made precision, it ensures durability and resilience against the elements. The rectangle shape provides versatility in placement, fitting seamlessly into various outdoor and indoor settings. The sleek black color adds a modern touch, making it an ideal choice to enhance your space while remaining low-maintenance and practical. 144-inch h x 180-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.