Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
12' X 15' Blue And Green Indoor Outdoor Area Rug
Mfr # 521638
Zoro # G122327594
product price:Â
$
640.99
/ea
Key Features
Size
12 ft x 15 ft
Color
Blue Green
Material
Polypropylene
Width (In.)
180 in
Height
144 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 521638
- Zoro #
- G122327594
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Size
- 12 ft x 15 ft
- Width (In.)
- 180 in
- Height
- 144 in
- Depth
- 0.25 in
Details
- Color
- Blue Green
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Power Loom
Description
This 12-foot x 15-foot blue and green indoor outdoor area rug, is a great way to add warmth to a room. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Crafted with machine-made construction, this rectangle-shaped rug combines style and functionality, enhancing any space with its vibrant colors and versatile design. 144-inch h x 180-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.