
12' X 15' Gray And Ivory Indoor Outdoor Area Rug
Mfr # 521650
Zoro # G022328882
product price:Â $652.99
/eaKey Features
Assembly Required
No Assembly Needed
Depth
0.25 in
Width (In.)
180 in
Height
144 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521650
Zoro #
G022328882
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Width (In.)
180 in
Height
144 in
Size
12 ft x 15 ft
Details
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polypropylene
Color
Gray Ivory
Method of Construction
Power Loom
Description
Add great coloration and comfortable texture to your space with this 12-foot x 15-foot gray and ivory indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Crafted with precision, the machine-made construction ensures longevity and resilience against the elements. Its stylish rectangular shape complements various decor styles, making it a perfect fit for any setting. 144-inch h x 180-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.