Shop HOMEROOTS
See all product information
Create Account
12' X 15' Gray Indoor Outdoor Area Rug
- Mfr # 522312
- Zoro # G022325126
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Size
12 ft x 15 ft
Color
Gray
Material
Polypropylene
Width (In.)
180 in
Height
144 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 522312
- Zoro #
- G022325126
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Gray
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Power Loom
Dimensions
- Size
- 12 ft x 15 ft
- Width (In.)
- 180 in
- Height
- 144 in
- Depth
- 0.25 in
Description
Add some artistry to your room with this 12-foot x 15-foot gray indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Crafted with machine-made precision, this rectangular rug offers a modern aesthetic that complements various decor styles. Its elegant gray hue enhances any setting, making it a perfect addition to patios, decks, or living areas for effortless style and comfort. 144-inch h x 180-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.