Zoro Homepage

12' x 15' Gray Non Slip Rug Pad

  • Mfr # 521876

  • Zoro # G522368135


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Depth
0.25 in
Material
Synthetic
Application Type
No
Assembly Required
No Assembly Needed
Width (In.)
174 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521876
Zoro #
G522368135
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.25 in
Width (In.)
174 in
Height
138 in

Details

Item
Rug Pad
Material
Synthetic
Application Type
No
Assembly Required
No Assembly Needed
Color
Gray

Description

The 12-foot x 15-foot gray non slip rug pad is the perfect solution for securing your area rugs in place. Designed in a rectangular shape, this versatile pad enhances safety on a variety of flooring types, including hardwood, carpet, linoleum, and marble. Made from durable synthetic materials, it provides outstanding grip and support. With a thickness of 0.2 inches, it offers just the right amount of cushioning without overpowering your rug's design. Plus, its reversible feature allows for easy maintenance and adaptability to your decor needs. Experience peace of mind knowing that your rugs will stay put, providing both style and comfort in your living space. 138.00-inch h x 174.00-inch w x 0.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.