
12' X 15' Green And Gold Abstract Indoor Outdoor Area Rug
Mfr # 573241
Zoro # G722337221
product price: $554.99
/ea
Free Shipping & Returns
Key Features
Color
Green Gold
Height
144 in
Depth
0.25 in
Width (In.)
180 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
573241
Zoro #
G722337221
UPC #
-
Country of Origin
Türkiye
Dimensions
Height
144 in
Depth
0.25 in
Width (In.)
180 in
Details
Item
Outdoor Rug
Color
Green Gold
Material
Polypropylene
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Description
Add some artistry to your room with this 12-foot x 15-foot green and gold abstract indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 144-inch h x 180-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.