12' X 15' Ivory And Gold Abstract Indoor Outdoor Area Rug

  • Mfr # 573243

  • Zoro # G322350712


product price:  $499.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory Gold
Width (In.)
180 in
Depth
0.25 in
Assembly Required
No Assembly Needed
Height
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
573243
Zoro #
G322350712
UPC #
-
Country of Origin
Türkiye

Dimensions

Width (In.)
180 in
Depth
0.25 in
Height
144 in
Size
12 ft x 15 ft

Details

Color
Ivory Gold
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Non-Commercial
Item
Outdoor Rug
Method of Construction
Power Loom

Description

Add great coloration and comfortable texture to your space with this 12-foot x 15-foot ivory and gold abstract indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 144-inch h x 180-inch w x 0.25-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.