12' X 15' Ivory And Gold Indoor Outdoor Area Rug

  • Mfr # 573247

  • Zoro # G422325450


product price:  $499.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
180 in
Height
144 in
Color
Ivory Gold
Material
Polypropylene
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
573247
Zoro #
G422325450
UPC #
-
Country of Origin
Turkey

Dimensions

Width (In.)
180 in
Height
144 in
Depth
0.25 in
Size
12 ft x 15 ft

Details

Color
Ivory Gold
Material
Polypropylene
Application Type
Non-Commercial
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Method of Construction
Power Loom

Description

This 12-foot x 15-foot ivory and gold indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug flaunts a ivory and gold color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 144-inch h x 180-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.