12' X 15' Ivory And Green Palm Leaf Indoor Outdoor Area Rug

  • Mfr # 548131

  • Zoro # G022325065


product price:  $664.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Width (In.)
180 in
Depth
0.25 in
Height
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
548131
Zoro #
G022325065
UPC #
-
Country of Origin
Turkey

Dimensions

Width (In.)
180 in
Depth
0.25 in
Height
144 in
Size
12 ft x 15 ft

Details

Application Type
Non-Commercial
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Color
Ivory Green
Material
Polypropylene
Backing Material
Latex
Method of Construction
Flatweave

Description

Add great coloration and comfortable texture to your space with this 12-foot x 15-foot ivory and green palm leaf indoor outdoor area rug. This rectangle shaped rug features a palm leaf design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 144-inch h x 180-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.