
12' X 15' Ivory Blue And Orange Indoor Outdoor Area Rug
Mfr # 521656
Zoro # G222331101
product price: $652.99
/eaKey Features
Color
Ivory Blue/Orange
Assembly Required
No Assembly Needed
Height
144 in
Depth
0.25 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521656
Zoro #
G222331101
UPC #
-
Country of Origin
Türkiye
Dimensions
Height
144 in
Depth
0.25 in
Width (In.)
180 in
Size
12 ft x 15 ft
Details
Color
Ivory Blue/Orange
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Method of Construction
Power Loom
Description
Set an inviting tone in your space with this 12-foot x 15-foot ivory blue and orange indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Its machine-made construction ensures longevity and resilience against the elements, while the rectangular shape provides versatile styling options for any setting. Perfect for enhancing your outdoor ambiance with vibrant color. 144-inch h x 180-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.