
12' X 15' Rust Abstract Indoor Outdoor Area Rug
Mfr # 573245
Zoro # G122360683
product price: $554.99
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Application Type
Non-Commercial
Width (In.)
180 in
Color
Rust
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
573245
Zoro #
G122360683
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Width (In.)
180 in
Height
144 in
Size
12 ft x 15 ft
Details
Item
Outdoor Rug
Application Type
Non-Commercial
Color
Rust
Assembly Required
No Assembly Needed
Material
Polypropylene
Method of Construction
Power Loom
Description
Set an inviting tone in your space with this 12-foot x 15-foot rust abstract indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 144-inch h x 180-inch w x 0.25-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.