Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" x 18" Gray Solid Wood Hanging Picture Frame

  • Mfr # 380376

  • Zoro # G822884311


product price: $49.99
/ea

Key Features

Mirrored
No
Finish
Reclaimed Wood
Finish Style
No Distressing
Depth
1 in
Picture Size
12" x 18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380376
Zoro #
G822884311
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Picture Size
12" x 18"
Frame Size
12" x 18"
Length
21 in
Width
14 in

Details

Mirrored
No
Finish
Reclaimed Wood
Finish Style
No Distressing
Material
Solid Wood
Style
Rustic
Mounting Style
Hanging
Orientation
Horizontal and Vertical
Capacity
1
Commercial Use
No
Color
Gray
Item
Picture Frames
Frame Type
Single Picture Frame
Shape
Rectangle
Mounting Hardware Included
No
Assembly Required
No

Description

The 12-inch x 18-inch gray solid wood hanging picture frame is the perfect way to showcase your cherished memories. Crafted from high-quality solid wood, this frame offers durability and a timeless aesthetic. It features a versatile design that allows for both horizontal and vertical orientation, making it ideal for any photo size. The rectangular shape adds a modern touch to your decor, seamlessly fitting into various interior styles. With its elegant gray finish, this picture frame enhances the visual appeal of your artwork while providing a stylish backdrop. Whether you choose to hang it in your living room, bedroom, or office, it is sure to draw attention and create a warm atmosphere. 21.00-inch h x 14.00-inch w x 1.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.