
12" X 18" Great Lakes 1937 Vintage Travel Poster Wall Art
Mfr # 394294
Zoro # G922888134
product price:Â $19.99
/eaKey Features
Primary Art Material
Paper
Commercial Use
Yes
Number of Pieces Included
1
Color
Blue
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
394294
Zoro #
G922888134
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Width
12 in
Length
18 in
Details
Primary Art Material
Paper
Commercial Use
Yes
Number of Pieces Included
1
Color
Blue
Material
Paper
Finish
Matte
Art Type
Print
Item
Wall Art
Assembly Required
No Assembly Needed
Shape
Rectangle
Subject
Advertisements
LED/Illuminated
No
Wall Mounting Hardware Included
No
Set Type
Single Piece Item
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18 inches H x 12 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.