12" x 18" Red Solid Wood Hanging Picture Frame
- Mfr # 380374
- Zoro # G622883385
product price:Â
$
55.29
/ea
Key Features
Finish
Reclaimed Wood
Color
Red
Material
Solid Wood
Style
Rustic
Frame Type
Single Picture Frame
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380374
- Zoro #
- G622883385
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Frame Size
- 12" x 18"
- Width
- 14 in
- Depth
- 1 in
- Length
- 21 in
- Picture Size
- 12" x 18"
Details
- Finish
- Reclaimed Wood
- Color
- Red
- Material
- Solid Wood
- Style
- Rustic
- Frame Type
- Single Picture Frame
- Mirrored
- No
- Assembly Required
- No
- Capacity
- 1
- Finish Style
- No Distressing
- Orientation
- Horizontal and Vertical
- Mounting Style
- Hanging
- Item
- Picture Frames
- Mounting Hardware Included
- No
- Shape
- Rectangle
- Commercial Use
- No
Description
The 12-inch x 18-inch red solid wood hanging picture frame is a stunning addition to any decor. Crafted from durable solid wood, this frame offers a touch of sophistication while highlighting your cherished memories. Designed to accommodate both horizontal and vertical orientations, it's versatile enough to display your favorite photos in any layout. The elegant rectangular shape enhances its overall aesthetic, making it a perfect fit for any room. With its vibrant red finish, this frame adds a pop of color and character to your walls. Elevate your home decor by showcasing treasured moments in this stylish and functional picture frame. 21.00-inch h x 14.00-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.