12" X 19" Red and White Handcrafted Merry Christmas Metal Wall Decor

  • Mfr # 487509

  • Zoro # G622882364


product price:  $56.99
/ea

Key Features

Wall Decor Type
Hanging Text
Style
Cottage
Size
12.25" x 18.5" x 0.75"
Lighted
No
Length
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487509
Zoro #
G622882364
UPC #
-
Country of Origin
China

Dimensions

Size
12.25" x 18.5" x 0.75"
Length
12.25 in
Width
18.5 in
Depth
0.75 in

Details

Wall Decor Type
Hanging Text
Style
Cottage
Lighted
No
Assembly Required
No
Hooks Included
No
Color
Red, White
Mirrored
No
Material
Metal
Item
Wall Decor
Finish Style
Paint Distressing
Shape
Rectangle
Commercial Use
Yes
Number of Pieces
1
Orientation
Horizontal Only
Construction Method
Handmade
Outdoor Suitability
No

Description

Set a festive Christmas mood with this 12-inch x 19-inch red and white handcrafted merry Christmas metal wall decor. Adding this dimensional wall decor t to your space to make your room feel more festive and dressed up for the holidays. Handmade by skilled artisans this vibrant sign is a great way to wish some holiday cheer to all that enter. 12.25-inch H x 18.5-inch W x 0.75-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.