
12" X 20" Chocolate Patchwork Cowhide Lumbar Throw Pillow
Mfr # 544621
Zoro # G022810813
product price: $90.49
/ea
Free Shipping & Returns
Key Features
Residential/Commerical
Commerical
Size
12 x 20 in
Type
Pillow Cover and Insert
Length
12 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544621
Zoro #
G022810813
UPC #
-
Country of Origin
Canada
Dimensions
Size
12 x 20 in
Length
12 in
Width
20 in
Depth
5 in
Details
Item
Accent Throw Pillow
Residential/Commerical
Commerical
Type
Pillow Cover and Insert
Assembly Required
No Assembly Needed
Closure Type
Zipper
Pattern
Patchwork
Fill Material
Polyfill
Style
Transitional
Reversible
No
Material
Cowhide
Color
Chocolate
Description
Unique and decorative, this comfortable 12-inch x 20-inch chocolate patchwork cowhide lumbar throw pillow will leave a lasting impression. This luxuriously soft pillow is expertly made of high grade, genuine cowhide in a chocolate coloration. Elegantly chic, this pillow is the epitome of luxury. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 12-inch h x 20-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.