
12" X 20" Gray and Silver Chevron Cowhide Lumbar Throw Pillow with Glitter
Mfr # 544577
Zoro # G022810585
product price: $90.49
/ea
Free Shipping & Returns
Key Features
Fill Material
Polyfill
Style
Transitional
Size
12 x 20 in
Depth
5 in
Material
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544577
Zoro #
G022810585
UPC #
-
Country of Origin
Canada
Dimensions
Size
12 x 20 in
Depth
5 in
Width
20 in
Length
12 in
Details
Fill Material
Polyfill
Style
Transitional
Material
Cowhide
Item
Accent Throw Pillow
Reversible
No
Color
Gray, Silver
Type
Pillow Cover and Insert
Residential/Commerical
Commerical
Pattern
Chevron
Assembly Required
No Assembly Needed
Closure Type
Zipper
Description
Add an air of fashion to your room and rejuvenate the space with this cute and fashionable 12-inch x 20-inch gray and silver chevron cowhide lumbar throw pillow with glitter. The luxurious gray and silver coloring of the genuine cowhide will add dimension and texture to your space. Elegantly chic, this pillow is the epitome of luxury. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 12-inch h x 20-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.