
12" X 20" Sage and Ivory Striped Cotton Blend Throw Pillow With Texture
Mfr # 527798
Zoro # G122810652
product price: $26.49
/eaKey Features
Pattern
Striped
Width
20 in
Length
12 in
Style
Modern
Type
Pillow Cover and Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
527798
Zoro #
G122810652
UPC #
-
Country of Origin
India
Dimensions
Width
20 in
Length
12 in
Size
12 x 20 in
Depth
5 in
Details
Pattern
Striped
Style
Modern
Type
Pillow Cover and Insert
Closure Type
Zipper
Fill Material
Polyester
Residential/Commerical
Residential
Item
Accent Throw Pillow
Color
Sage, Ivory
Material
Cotton Blend
Reversible
No
Description
Bring a bit of fashion and zip to your space with this eye-catching and comfy 12-inch x 20-inch sage and ivory striped cotton blend throw pillow with texture. Durable sage and ivory cotton blend has been used to give this pillow a beautiful look that will stand the test of time. Super soft and built to hold its shape, this polyester pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 12.00-inch H x 20.00-inch W x 5.00-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.