
12" X 24" Gray Ombre Faux Fur Heated Plush Lap Pad
Mfr # 544504
Zoro # G522883836
product price:Â $80.75
/ea
Free Shipping & Returns
Key Features
Back Side Color
Gray
Number of Heating Levels
3
Width
12 in
Color
Gray
Fill Material
No fill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544504
Zoro #
G522883836
UPC #
-
Country of Origin
China
Dimensions
Width
12 in
Length
24 in
Thickness
1 in
Size
Lap Pad
Details
Back Side Color
Gray
Number of Heating Levels
3
Color
Gray
Fill Material
No fill
Theme
No Theme
Heated
Yes
Auto Shutoff
Yes
Auto Shut-Off Time
2
Pattern
Ombre
Commercial Use
Yes
Material
Faux Fur
Item
Throws & Blankets
Contruction Technique
Knitted
Reversible
No
Embroidered
No
Description
Get some therapeutic heat relief with this fashionable 12-inch x 24-inch gray ombre faux fur heated plush lap pad. Designed to deliver even heat to soothe cramps, back pain, and sore muscles while enhancing blood circulation for quicker relief. This ultra-soft plush blanket is designed for ultimate softness. For peace of mind, safety, and convenience, this blanket includes an electric plug-in power wired controller with an auto shut-off that protects from overheating. Covered with soft and cozy plush faux fur, this pad is the perfect size for abdomen, neck, or low back. 24-inch h x 12-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.