
12" x 24" Gray Solid Wood Hanging Picture Frame
Mfr # 386512
Zoro # G922882668
product price: $88.15
/ea
Free Shipping & Returns
Key Features
Depth
0.5 in
Mounting Hardware Included
No
Mounting Style
Hanging
Capacity
1
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
386512
Zoro #
G922882668
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.5 in
Picture Size
12" x 24"
Length
27 in
Frame Size
12" x 24"
Width
15 in
Details
Mounting Hardware Included
No
Mounting Style
Hanging
Capacity
1
Mirrored
No
Style
Rustic
Material
Solid Wood
Commercial Use
No
Color
Gray
Frame Type
Single Picture Frame
Orientation
Horizontal and Vertical
Finish Style
No Distressing
Item
Picture Frames
Finish
Reclaimed Wood
Assembly Required
No
Shape
Rectangle
Description
The 12-inch x 24-inch gray solid wood hanging picture frame perfectly showcases your cherished memories. Crafted from durable solid wood, this frame exudes natural beauty and warmth, enhancing any decor style. Its versatile design allows for both horizontal and vertical orientations, making it ideal for various photo sizes. The elegant rectangular shape provides a modern touch, ensuring that your photos are displayed in a stylish manner. With its hanging mount type, it's easy to find the perfect spot on your wall, creating an eye-catching focal point in any room. Elevate your home decor with this beautiful picture frame that highlights your favorite moments elegantly and effortlessly. 27.00-inch h x 15.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.