
12" X 27" Natural Silver And White Man Cave Metal And Wood Wall Decor With Hooks
Mfr # 636031
Zoro # G122885438
product price:Â $31.99
/eaKey Features
Commercial Use
Yes
Assembly Required
No
Finish Style
Distressed Metal
Length
11.5 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
636031
Zoro #
G122885438
UPC #
-
Country of Origin
China
Dimensions
Length
11.5 in
Width
26.5 in
Depth
6.5 in
Details
Commercial Use
Yes
Assembly Required
No
Finish Style
Distressed Metal
Shape
Rectangle
Fringe/Tassels Included
No
Wall Decor Type
Hanging Text
Mirrored
No
Style
Rustic
Hooks Included
Yes
Item
Wall Decor
Construction Method
Handmade
Material
Metal, Wood
Lighted
No
Outdoor Suitability
No
Color
Natural, Silver, White
Orientation
Horizontal Only
Description
Our words matter. Handmade with care, this piece brings some authenticity to your space. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. Crafted from a combination of metal and wood, it showcases a charming rustic style that enhances any room's character. The rectangular shape makes it ideal for various wall configurations, while the included hooks make installation effortless and convenient. 11.50-inch h x 26.50-inch w x 6.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.