12" X 30" Gray and White Striped Cotton Lumbar Throw Pillow With Tassels

  • Mfr # 527948

  • Zoro # G822810808


product price:  $18.69
/ea

Key Features

Reversible
No
Assembly Required
No Assembly Needed
Style
Bohemian
Size
12 x 30 in
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
527948
Zoro #
G822810808
UPC #
-
Country of Origin
India

Dimensions

Size
12 x 30 in
Width
30 in
Depth
5 in
Length
12 in

Details

Reversible
No
Assembly Required
No Assembly Needed
Style
Bohemian
Type
Pillow Cover and Insert
Material
Cotton
Residential/Commerical
Residential
Closure Type
Zipper
Item
Accent Throw Pillow
Color
Gray, White
Pattern
Striped
Fill Material
Polyester

Description

The 12-inch x 30-inch gray and white striped cotton throw pillow with tassels is the perfect decorative accessory for your home. Durable gray and white cotton has been used to give this pillow a beautiful look that will stand the test of time. Fun and decorative tassels add some high end and hand-crafted textural designer touches. This soft polyester filled pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 12-inch H x 30-inch W x 5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.