12" X 4" Gray and Brown Handcrafted Mens Room Metal Wall Decor

  • Mfr # 483332

  • Zoro # G822885103


product price:  $24.99
/ea

Key Features

Style
Traditional
Mirrored
No
Commercial Use
Yes
Length
12 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483332
Zoro #
G822885103
UPC #
-
Country of Origin
China

Dimensions

Length
12 in
Width
4 in
Size
12" x 4" x 0.5"
Depth
0.5 in

Details

Style
Traditional
Mirrored
No
Commercial Use
Yes
Shape
Novelty
Item
Wall Decor
Number of Pieces
1
Lighted
No
Assembly Required
No
Finish Style
Distressed Metal
Construction Method
Handmade
Hooks Included
No
Outdoor Suitability
No
Material
Metal
Wall Decor Type
Hanging Text
Orientation
Vertical Only
Color
Gray, Brown

Description

The 12-inch x 4-inch gray metal men's room wall decor is the perfect way to mark your bathroom. Add outside the door to your bathroom to add a rustic and decorative touch. Hangs vertically to advertise the preferred sex for the particular washroom. 12-inch H x 4-inch W x 0.5-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.