Shop HOMEROOTS
See all product information
Create Account
12" X 9" Gray Reclaimed Wood Egg Shaped Wall Decor
- Mfr # 384887
- Zoro # G222884447
product price:Â
$
46.85
/ea
Key Features
Shape
Novelty
Commercial Use
No
Color
Gray
Length
12 in
Wall Decor Type
Hanging Dimensional Sculpture
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 384887
- Zoro #
- G222884447
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 12 in
- Width
- 9.25 in
- Depth
- 0.5 in
Details
- Shape
- Novelty
- Commercial Use
- No
- Color
- Gray
- Wall Decor Type
- Hanging Dimensional Sculpture
- Mirrored
- No
- Lighted
- No
- Material
- Wood
- Orientation
- Horizontal and Vertical
- Style
- Traditional
- Item
- Wall Decor
- Finish Style
- Wood Scoring & Rub Through
- Assembly Required
- No
- Finish
- Coated
- Outdoor Suitability
- Yes
Description
With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. Crafted from durable wood, it showcases a traditional style that complements various interior themes. The unique wood scoring and rub-through techniques create an eye-catching textured effect, making it a focal point in any room. This hanging dimensional sculpture adds depth and interest, effortlessly enhancing your living space. Perfect for outdoor use, it invites a charming aesthetic into your garden or patio, seamlessly blending beauty with functionality. 12.00-inch h x 9.25-inch w x 0.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.